Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Note, 3"X5" Value Pack, Canary, PK24 655-24VAD-B

Note, 3"X5" Value Pack, Canary, PK24 (Discontinued)

  • Mfr # 655-24VAD-B
  • Zoro # G5026126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-24VAD-B
Zoro #
G5026126
UPC #
051131964549
Country of Origin
United States

Dimensions

Size
3" x 5"

Details

Item
Note,3"X5" Value Pack,Canary,PK24
Color
Canary Yellow
Number of Sheets
90
Rule
Unruled

Description

Note,3 In.X5 In. Value Pack,Canary,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.