Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Note, 4"X4" SuprSticky, Assorted, PK6 675-6SST

Note, 4"X4" SuprSticky, Assorted, PK6 (Discontinued)

  • Mfr # 675-6SST
  • Zoro # G5025791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-6SST
Zoro #
G5025791
UPC #
051131937901
Country of Origin
United States

Dimensions

Size
4" x 4"

Details

Item
Note,4"X4" SuprSticky,Assorted,PK6
Color
Oasis Collection
Number of Sheets
90
Rule
Note Ruled
Recycled Content
0.3
Application
Office, Reminder
Weight
0.99 lbs

Description

Note,4 In.X4 In. SuprSticky,Assorted,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.