Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Note, 4"X6", Super Stiky, Assortd, PK3 660-3SST

Note, 4"X6", Super Stiky, Assortd, PK3 (Discontinued)

  • Mfr # 660-3SST
  • Zoro # G5025986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-3SST
Zoro #
G5025986
UPC #
021200469107
Country of Origin
United States

Dimensions

Sheet Size
4" x 6"
Size
4" x 6"

Details

Item
Self-Stick Pads
Color
Oasis Collection
Paper Weight
0.742 lbs
Number of Sheets
90
Rule
Note Ruled
Shape
Rectangular
Pad Type
Super-Sticky Large-Format

Description

Note,4 In.X6 In.,Super Stiky,Assortd,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.