Zoro Homepage

Note, Cube 2"X2", 400Sheets, Ne, PK3

  • Mfr # 20513PK

  • Zoro # G5027009


product price: $13.99
/pk 3, $4.66/ea

Key Features

Color
Assorted
Paper Weight
0.497 lbs
Number of Sheets
400
Rule
Unruled
Sheet Size
1.88" x 1.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20513PK
Zoro #
G5027009
UPC #
051131835023
Country of Origin
United States

Dimensions

Sheet Size
1.88" x 1.88"
Size
1.88" x 1.88"

Details

Item
Note,Cube 2"X2",400Sheets,Ne,PK3
Color
Assorted
Paper Weight
0.497 lbs
Number of Sheets
400
Rule
Unruled
Features
Mini Cubes
Weight
0.497 lbs
Assortment Colors
Green Wave Collection; Orange Wave Collection
Pad Type
Cube
Shape
Cube

Description

Post-it® Notes Cubes are great to have on your desk or counter so you never run out of notes for great ideas. They stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. More notes per pad than any other Post-it® Note. The colors add a pop of style to your desk. Post-it® Notes are recyclable.


  • Never run out of notes for great ideas.
  • More notes per pad than any other Post-it® Note.
  • Unique adhesive designed for use on paper or in planners.
  • Great for notes and reminders.
  • Post-it® Notes are recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.