Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Note, Lined, Supr-Stiky, 4"X4", Ast, PK6 675-6SSNRP

Note, Lined, Supr-Stiky, 4"X4", Ast, PK6 (Discontinued)

  • Mfr # 675-6SSNRP
  • Zoro # G5025800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-6SSNRP
Zoro #
G5025800
UPC #
051131973534
Country of Origin
United States

Dimensions

Sheet Size
4" x 4"
Size
4" x 4"

Details

Item
Self-Stick Pads
Color
Wanderlust Pastels Collection
Paper Weight
0.982 lbs
Number of Sheets
90
Rule
Note Ruled
Product Type
Note,Lined,Supr-Stiky,4"X4",Ast,PK6
Weight
0.982 lbs
Shape
Square
Pad Type
Super-Sticky

Description

Note,Lined,Supr-Stiky,4 In.X4 In.,Ast,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.