
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6445-SSP
Zoro #
G5026677
UPC #
021200507267
Country of Origin
United States
Dimensions
Sheet Size
6" x 4"
Size
6" x 4"
Details
Item
Note,Meeting,6"X4",Ne,PK8
Color
Energy Boost Collection
Paper Weight
1.004 lbs
Number of Sheets
45
Rule
Unruled
Features
Large Format Notes
Shape
Rectangular
Pad Type
Super-Sticky Large-Format
Description
Note,Meeting,6 In.X4 In.,Ne,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.