Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Note, Pad, Recycled, 3"X3", Ast, PK24 654R-24CP-AP

Note, Pad, Recycled, 3"X3", Ast, PK24 (Discontinued)

  • Mfr # 654R-24CP-AP
  • Zoro # G5026205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654R-24CP-AP
Zoro #
G5026205
UPC #
051135811320
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,Pad,Recycled,3"X3",Ast,PK24
Color
Sweet Sprinkles Collection
Paper Weight
1.88 lbs
Number of Sheets
75
Rule
Unruled
Weight
1.88 lbs
Material
Paperboard
Includes
(1) Cabinet Pack Tray
Features
Sweet Sprinkles Color Collection Cabinet Pack—Delicious hues will satisfy your cravings for sweet colors.
Body Material
Paperboard
Pad Type
Standard
Shape
Square
Note Dispenser Type
Cabinet Pack Tray
Dispenser Color/Design
Green/Tan

Description

Note,Pad,Recycled,3 In.X3 In.,Ast,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.