Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Note, Pad, Recycled, 3"X3", Canary, PK24 654R-24CP-CY

Note, Pad, Recycled, 3"X3", Canary, PK24 (Discontinued)

  • Mfr # 654R-24CP-CY
  • Zoro # G5026196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654R-24CP-CY
Zoro #
G5026196
UPC #
051131983526
Country of Origin
United States

Dimensions

Size
3" x 3"

Details

Item
Note,Pad,Recycled,3"X3",Canary,PK24
Rule
Unruled
Number of Sheets
75
Color
Canary Yellow
Weight
1.829 lbs
Material
Paperboard

Description

Note,Pad,Recycled,3 In.X3 In.,Canary,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.