Zoro Homepage
This item is Discontinued.
Post-It Note, Pad, Supr stkie, 3"x3", Ast, PK6 R330-6SST

Note, Pad, Supr stkie, 3"x3", Ast, PK6 (Discontinued)

  • Mfr # R330-6SST
  • Zoro # G5024629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R330-6SST
Zoro #
G5024629
UPC #
051131973053
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,Pad,Supr stkie,3"x3",Ast,PK6
Color
Oasis Collection
Paper Weight
0.553 lbs
Number of Sheets
90
Rule
Unruled
Weight
0.553 lbs
For Use With
3" x 3" Pop-Up Dispensers
Pad Type
Super-Sticky Pop-Up
Shape
Square

Description

Note,Pad,Supr stkie,3 In.x3 In.,Ast,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.