Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Note, Pad, SuprStikie, 4"X6", Ast, PK3 660-3SSNRP

Note, Pad, SuprStikie, 4"X6", Ast, PK3 (Discontinued)

  • Mfr # 660-3SSNRP
  • Zoro # G5025995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-3SSNRP
Zoro #
G5025995
UPC #
051131973527
Country of Origin
United States

Dimensions

Sheet Size
4" x 6"
Size
4" x 6"

Details

Item
Note,Pad,SuprStikie,4"X6",Ast,PK3
Color
Wanderlust Pastels Collection
Paper Weight
0.741 lbs
Number of Sheets
90
Rule
Note Ruled
Weight
0.741 lbs
Shape
Rectangular
Pad Type
Super-Sticky Large-Format

Description

Note,Pad,SuprStikie,4 In.X6 In.,Ast,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.