
Note Pads in Summer Joy Color Collection Colors, 4in x 6in, Note Ruled, 90 Sheets/Pad, 5PK
Mfr # 660-5SSJOY
Zoro # G315510222
product price:Â $29.49
/pk 5, $5.90/eaKey Features
Number of Sheets
90 per Pad
Sheet Size
4 in x 6 in
Recycled Content
0%
Rule
Note Ruled
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
660-5SSJOY
Zoro #
G315510222
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
4 in x 6 in
Details
Number of Sheets
90 per Pad
Color
Citron, Fresh Mint, Papaya Fizz, Power Pink, Washed Denim
Recycled Content
0%
Rule
Note Ruled
Shape
Rectangular
Item
Sticky Pad
Description
Post-it Super Sticky Notes feature two times the sticking power. Use for short notes or reminders on doors, windows or walls. Unique adhesive reliably sticks and re-sticks so your message can stay front and center. Move your notes with you throughout the day. Share the warmth of the summer sunshine memories all year long with the Summer Joy collection. Post-it Super Sticky Notes are recyclable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.