Zoro Homepage

Note, Pop Up 3"x3", Ast, PK6

  • Mfr # R330AP

  • Zoro # G5024595


product price: $9.69
/pk 6, $1.62/ea

Key Features

Color
Beachside Cafe Collection
Paper Weight
0.594 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R330AP
Zoro #
G5024595
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,Pop Up 3"x3",Ast,PK6
Color
Beachside Cafe Collection
Paper Weight
0.594 lbs
Number of Sheets
100
Rule
Unruled
Features
Beachside Cafe Collection Colors—Delicious colors inspired by a beautiful break at the beach.
Application
Reminder
For Use With
3" x 3" Pop-Up Dispensers
Weight
0.594 lbs
Pad Type
Pop-Up
Shape
Square

Description

Note,Pop Up 3 In.x3 In.,Ast,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.