Zoro Homepage

Note, Popup Rld3"x3", Yllw, PK6

  • Mfr # R335YW

  • Zoro # G5024516


product price: $10.89
/pk 6, $1.82/ea

Key Features

Color
Canary Yellow
Paper Weight
0.597 lbs
Number of Sheets
100
Rule
Note Ruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R335YW
Zoro #
G5024516
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,Popup Rld3"x3",Yllw,PK6
Color
Canary Yellow
Paper Weight
0.597 lbs
Number of Sheets
100
Rule
Note Ruled
Pad Type
Pop-Up
Shape
Square
For Use With
3" x 3" Pop-Up Dispensers

Description

Note,Popup Rld3 In.x3 In.,Yllw,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.