Zoro Homepage

Note, Post-It, 1.5"X2", PK12

  • Mfr # 653YW

  • Zoro # G5026561


product price: $10.19
/pk 12, $0.85/ea

Key Features

Color
Canary Yellow
Paper Weight
0.404 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
1.38" x 1.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653YW
Zoro #
G5026561
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
1.38" x 1.88"
Size
1.38" x 1.88"

Details

Item
Note,Post-It,1.5"X2",PK12
Color
Canary Yellow
Paper Weight
0.404 lbs
Number of Sheets
100
Rule
Unruled
Pad Type
Standard
Shape
Rectangular

Description

Note,Post-It,1.5 In.X2 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.