
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653AST
Zoro #
G5026607
UPC #
021200418211
Country of Origin
United States
Dimensions
Sheet Size
1.38" x 1.88"
Size
1.38" x 1.88"
Details
Item
Note,Post It 1.5"X2",Pst,PK12
Color
Beachside Cafe Collection
Paper Weight
0.38 lbs
Number of Sheets
100
Rule
Unruled
Product Type
Note,Post It 1.5"X2",Pst,PK12
Weight
0.38 lbs
Application
Reminder
Pad Type
Standard
Shape
Rectangular
Description
Note,Post It 1.5 In.X2 In.,Pst,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.