Zoro Homepage

Note, Post-It, 1.5"X2", Yellow, Recycl, PK12

  • Mfr # 653RPYW

  • Zoro # G5026570


product price: $11.79
/pk 12, $0.98/ea

Key Features

Color
Canary Yellow
Paper Weight
0.387 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
1.5" x 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653RPYW
Zoro #
G5026570
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
1.5" x 2"
Size
1.5" x 2"

Details

Item
Note,Post-It,1.5"X2",Yellow,Recycl,PK12
Color
Canary Yellow
Paper Weight
0.387 lbs
Number of Sheets
100
Rule
Unruled
Recycled Content
1
Application
Office, Reminder
Features
Canary Yellow—Deliver messages with confidence.
Pad Type
Standard
Shape
Rectangular

Description

Post-it® Greener Notes are made with water-based adhesive and recycled paper. Unique adhesive designed for use on paper or in planners. Colors ensure your notes stand out. Post-it® Greener Notes are recyclable.


  • • Made with water-based adhesive and recycled paper.
  • • Post-it® Greener Notes are recyclable.
  • • Great for reminders and short to-do lists.
  • • Use for lists or reminders to yourself or others.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.