
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
659YW
Zoro #
G5026038
UPC #
021200661204
Country of Origin
United States
Dimensions
Sheet Size
4" x 6"
Size
4" x 6"
Details
Item
Note,Post-It,4"X6",Yellow,PK12
Color
Canary Yellow
Paper Weight
3.19 lbs
Number of Sheets
100
Rule
Unruled
Pad Type
Standard
Shape
Rectangular
Description
Note,Post-It,4 In.X6 In.,Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.