
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2056-RC
Zoro #
G5026981
UPC #
021200506758
Country of Origin
United States
Dimensions
Sheet Size
3" x 3"
Size
3" x 3"
Details
Item
Self-Stick Pads
Color
Blue Wave Collection
Paper Weight
0.456 lbs
Number of Sheets
470
Rule
Unruled
Features
3 x 3 Size—Great for reminders or quick notes, and work well with calendars or planners.
Weight
0.456 lbs
Assortment Colors
Blue Wave; Bright Yellow; Seafoam Green
Pad Type
Cube
Shape
Cube
Description
Note,Post-It Cube,3 In.X3 In.,Ult
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.