
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
654-18CP
Zoro #
G5026458
UPC #
021200506765
Country of Origin
United States
Dimensions
Sheet Size
3" x 3"
Size
3" x 3"
Details
Item
Note,Post-It,Yellow,PK18
Color
Canary Yellow
Paper Weight
1.738 lbs
Number of Sheets
90
Rule
Unruled
Product Type
Note,Post-It,Yellow,PK18
Weight
1.738 lbs
Features
Cabinet PackâIncludes 18 pads in a convenient tray to help you keep your supplies neat and organized.
Material
Paperboard
Includes
(1) Cabinet Pack Tray
Body Material
Paperboard
Dispenser Color/Design
Yellow
Note Dispenser Type
Cabinet Pack Tray
Pad Type
Standard
Shape
Square
Description
Note,Post-It,Yellow,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.