Zoro Homepage

Note, Postit, Ruled4"X6", Yllw, PK12

  • Mfr # 660YW

  • Zoro # G5025898


product price: $37.39
/pk 12, $3.12/ea

Key Features

Color
Canary Yellow
Paper Weight
3.199 lbs
Number of Sheets
100
Rule
Note Ruled
Sheet Size
4" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660YW
Zoro #
G5025898
UPC #
021200662850
Country of Origin
United States

Dimensions

Sheet Size
4" x 6"
Size
4" x 6"

Details

Item
Note,Postit,Ruled4"X6",Yllw,PK12
Color
Canary Yellow
Paper Weight
3.199 lbs
Number of Sheets
100
Rule
Note Ruled
Pad Type
Standard
Shape
Rectangular

Description

Note,Postit,Ruled4 In.X6 In.,Yllw,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.