Zoro Homepage

Note, Pst-It, 3"x3", Ast, PK5

  • Mfr # 6545UC

  • Zoro # G5026309


product price: $10.29
/pk 5, $2.06/ea

Key Features

Color
Floral Fantasy Collection
Paper Weight
0.483 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6545UC
Zoro #
G5026309
UPC #
021200716720
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,Pst-It,3"x3",Ast,PK5
Color
Floral Fantasy Collection
Paper Weight
0.483 lbs
Number of Sheets
100
Rule
Unruled
Product Type
Note,Pst-It,3"x3",Ast,PK5
Weight
0.483 lbs
Pad Type
Standard
Shape
Square

Description

Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. Great to call out important information or leave notes in calendars or planners. Step into a lush garden of color to help your ideas bloom with the Floral Fantasy collection. America's #1 favorite sticky note, Post-it Notes are recyclable.


  • Post-it Notes stick securely and remove cleanly.
  • Unique adhesive designed for use on paper or in planners.
  • America's #1 favorite sticky note.
  • Make lists or call out important information.
  • Post-it Notes are recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.