
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2056-PP
Zoro #
G5026990
UPC #
021200506741
Country of Origin
United States
Dimensions
Sheet Size
3" x 3"
Size
3" x 3"
Details
Item
Self-Stick Pads
Color
Seafoam Wave Collection
Paper Weight
0.475 lbs
Number of Sheets
490
Rule
Unruled
Weight
0.475 lbs
Features
3 x 3 Size—Great for reminders or quick notes, and work well with calendars or planners.
Pad Type
Cube
Assortment Colors
Ocean Blue; Pastel Pink; Seafoam Wave
Shape
Cube
Description
Note,Pst-It,Cube,BlueIce3X3 In.,490Sheets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.