Zoro Homepage
This item is Discontinued.
Post-It Note, SuprStiky, 3"x3", Canary, PK24 654-24SSCYN

Note, SuprStiky, 3"x3", Canary, PK24 (Discontinued)

  • Mfr # 654-24SSCYN
  • Zoro # G5026388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-24SSCYN
Zoro #
G5026388
UPC #
051131966352
Country of Origin
United States

Dimensions

Size
3" x 3"

Details

Item
Note,SuprStiky,3"x3",Canary,PK24
Color
Playful Primaries Collection Combo
Number of Sheets
90
Rule
Unruled
Weight
2.225 lbs

Description

Note,SuprStiky,3 In.x3 In.,Canary,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.