Zoro Homepage

Notes, 3 in x 3 in, Floral Fantasy Collection, 100 Sheets/Pad, 5 Pads/Pack, 2PK

  • Mfr # 654-5UC

  • Zoro # G512451601


product price: $33.89
/pk 10, $3.39/ea

Key Features

Color
Assorted
Body Material
Paper
Includes
10 Pads
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-5UC
Zoro #
G512451601
UPC #
194629130238
Country of Origin
United States

Details

Color
Assorted
Body Material
Paper
Includes
10 Pads
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. The 3 in. x 3 in. size is great to call out important information or leave notes for yourself or others in calendars or planners. Step into a lush garden of color to help your ideas bloom with the Floral Fantasy collection. Use to color code projects or topics. Post-it Notes are recyclable and the paper is sourced from certified, renewable and responsibly managed forests. Each pack includes 5 pads 100 Sheets/Pad. Sold as 2 packs for a total of 10 pads.


  • 3 in x 3 in, Floral Fantasy Collection
  • Post-it® Notes stick securely and remove cleanly.
  • Unique adhesive designed for use on paper or in planners.
  • Leave reminders or call out important information.
  • Post-it® Notes are recyclable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.