Zoro Homepage

Notes Cube, 1 7/8 in x 1 7/8 in 47.6 mm x 47.6 mm, 6PK

  • Mfr # 2051-PAS

  • Zoro # G112451544


product price: $34.79
/pk 6, $5.80/ea

Key Features

Color
Multicolored
Body Material
Paper
Includes
6 Notes Cubes
Recommended Grade
Grade 1+
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051-PAS
Zoro #
G112451544
UPC #
194629124541
Country of Origin
United States

Details

Color
Multicolored
Body Material
Paper
Includes
6 Notes Cubes
Recommended Grade
Grade 1+
Recommended Age
6+ years

Description

Post-it Notes Cubes are great to have on your desk or counter so you never run out of notes for great ideas. They stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. The 1-7/8in x 1-7/8 in. size is great for short reminders or quick notes, and work well with calendars or planners. Keep anywhere you need to capture an idea or reminder. Cubes have more notes per pad than any other Post-it Notes. Post-it Notes are recyclable. Each cube contains 400 sheets. Sold as a pack of 6 cubes.


  • Post-it® Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper.
  • Great for short reminders or quick notes, and work well with calendars or planners
  • Post-it® Notes Cubes are great to have on your desk or counter so you never run out of notes for great ideas
  • 400 sheets per cube, pack of 6 cubes
  • Measures 1 7/8 in. x 1 7/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.