Zoro Homepage

Notes Cube, Bright Colors, 3 in. x 3 in., 400 Sheets/Cube, 3PK

  • Mfr # 7100192481

  • Zoro # G412451534


product price: $36.09
/pk 3, $12.03/ea

Key Features

Color
Power Pink, Aqua Splash, Acid Lime
Body Material
Paper
Includes
3 Notes Cubes
Recommended Age
8+ years
Recommended Grade
Grade 3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100192481
Zoro #
G412451534
UPC #
194629124534
Country of Origin
United States

Details

Color
Power Pink, Aqua Splash, Acid Lime
Body Material
Paper
Includes
3 Notes Cubes
Recommended Age
8+ years
Recommended Grade
Grade 3+

Description

Post-it Notes Cubes are great to have on your desk or counter so you never run out of notes for great ideas. They stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. 3 in. x 3 in. size is great for reminders or quick notes, and work well with calendars or planners. The bright colors of Power Pink, Aqua Splash and Acid Lime add a pop of style to your desk. Keep anywhere you need to capture an idea or reminder. Cubes have more notes per pad than any other Post-it Notes. Post-it Notes are recyclable. 400 Sheets/Cube. Sold as a pack of 3 cubes.


  • Unique adhesive designed for use on paper or in planners.
  • Great for notes and reminders.
  • 3 in. x 3 in., Bright Colors, Power Pink, Aqua Splash, Acid Lime
  • 400 sheets per cube, pack of 3 cubes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.