
Original Pads in Cape Town Colors, 4 x 4, Plain, 100-Sheet, PK5 (Discontinued)
- Mfr # 6755LAN
- Zoro # G8239700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6755LAN
Zoro #
G8239700
UPC #
638060275733
Country of Origin
United States
Dimensions
Sheet Size
4" x 4"
Size
4" x 4"
Details
Item
Self-Stick Pads
Color
Poptimistic Collection
Paper Weight
0.779 lbs
Number of Sheets
100
Rule
Unruled
Weight
0.779 lbs
Pad Type
Standard
Shape
Square
Description
Post-it® Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. America's #1 favorite sticky note, they are great to call out important information or leave notes in calendars or planners. The Poptimistic collection gives your messages pop and optimism with bright colors that grab attention. Post-it® Notes are recyclable.
- Notes stick securely and remove cleanly.
- Unique adhesive designed for use on paper or in planners.
- America's #1 favorite sticky note.
- Leave reminders or call out important information.
- Post-it® Notes are recyclable.
- According to a paper presented at the 87th Convention of the Western Psychological Association, you are 42% more likely to achieve your goals if you write them down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.