Zoro Homepage

Notes Value Pack, 3in. x 3in., Canary Yellow and Poptimistic Collection, 14PK

  • Mfr # 7010371011

  • Zoro # G215993392


product price: $36.89
/pk 14, $2.64/ea

Key Features

Color
Poppy, Neon Orange, Aqua Wave Blue, Yellow
Body Material
Paper, Not Printed
Includes
14 Pads (100 Sheets/Pad)
Recommended Grade
Grade PK+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010371011
Zoro #
G215993392
UPC #
51131996106
Country of Origin
United States

Details

Color
Poppy, Neon Orange, Aqua Wave Blue, Yellow
Body Material
Paper, Not Printed
Includes
14 Pads (100 Sheets/Pad)
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. America's #1 favorite sticky note, the 3 in. x 3 in. size is great to call out important information or leave notes in calendars or planners. Canary Yellow color helps your note break through. Post-it Notes are recyclable, and the paper in Post-it Notes is sourced from certified, renewable and responsibly managed forests. Each pad includes 100 sheets. Each pack includes 14 pads in canary and Poptimistic collection colors.


  • The 3 in. x 3 in. size is great to call out important information or leave notes in calendars or planners
  • Post-it® Notes stick securely and remove cleanly
  • Unique adhesive designed for use on paper or in planners
  • America's #1 favorite sticky note

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.