
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2056-FP
Zoro #
G4601869
UPC #
21200506734
Country of Origin
United States
Dimensions
Sheet Size
3" x 3"
Size
3" x 3"
Details
Item
Self-Stick Pads
Color
Aqua Wave Collection
Paper Weight
0.49 lbs
Number of Sheets
470
Rule
Unruled
Weight
0.49 lbs
Features
3 x 3 Size—Great for reminders or quick notes, and work well with calendars or planners.
Pad Type
Cube
Shape
Cube
Assortment Colors
Aqua Wave; Coral Orange; Coral Pink
Description
Post-it® Notes Original Cubes, 3 x 3, Aqua Wave, 470-Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.