Zoro Homepage

Original Cubes, 3in x 3in, Pastels Collection, 400 Sheets/Cube

  • Mfr # 2027-PAS

  • Zoro # G715509635


product price: $9.79
/ea

Key Features

Sheet Size
3 x 3
Color
Mint, Pink: Soft Orange
Rule
Unruled
Number of Sheets
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2027-PAS
Zoro #
G715509635
UPC #
638060927892
Country of Origin
United States

Dimensions

Sheet Size
3 x 3

Details

Color
Mint, Pink: Soft Orange
Rule
Unruled
Number of Sheets
400
Item
Cube Pads

Description

Post-it Notes Cubes are great to have on your desk or counter so you never run out of notes for great ideas. They stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. More notes per pad than any other Post-it Note. The colors add a pop of style to your desk. Post-it Notes are recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.