
Original Pads in Beachside Cafe Collection Colors, Cabinet Pack, 3in x 3in, 100 Sheets/Pad, 18PK
Mfr # 654-18APCP
Zoro # G815510197
product price:Â $37.55
/pk 18, $2.09/eaKey Features
Sheet Size
3 x 3
Number of Sheets
100
Body Material
Paperboard
Color
Beachside Cafe Collection
Rule
Unruled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
654-18APCP
Zoro #
G815510197
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
3 x 3
Details
Number of Sheets
100
Body Material
Paperboard
Color
Beachside Cafe Collection
Rule
Unruled
Item
Standard Self-Stick Pads
Description
Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. America's #1 favorite sticky note, they are great to call out important information or leave notes in calendars or planners. Imagine yourself at the shore with the coastal tones of the Beachside Cafe collection. Post-it Notes are recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.