Original Pads in Canary Yellow, Cabinet Pack, 3in x 3in, 90 Sheets/Pad, 24PK

  • Mfr # 65424CP

  • Zoro # G715510082


product price: $39.45
/pk 24, $1.64/ea

Key Features

Sheet Size
3 x 3
Color
Canary Yellow
Rule
Unruled
Number of Sheets
90
Body Material
Paperboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65424CP
Zoro #
G715510082
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3 x 3

Details

Color
Canary Yellow
Item
Standard Self-Stick Pads
Rule
Unruled
Number of Sheets
90
Body Material
Paperboard

Description

Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. America's #1 favorite sticky note, they are great to call out important information or leave notes in calendars or planners. Canary Yellow color helps your notes stand out. Post-it Notes are recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.