
Original Pop-up Refill, 3 x 3, Marseille Collection, 100 Sht/Pad, PK18 (Discontinued)
- Mfr # R33018APCP
- Zoro # G4582135
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R33018APCP
Zoro #
G4582135
UPC #
76308931278
Country of Origin
United States
Dimensions
Sheet Size
3" x 3"
Size
3" x 3"
Details
Item
Self-Stick Pads
Color
Beachside Cafe Collection
Paper Weight
1.762 lbs
Number of Sheets
100
Rule
Unruled
Weight
1.762 lbs
For Use With
3" x 3" Pop-Up Dispensers
Includes
(1) Cabinet Pack Tray
Material
Paperboard
Features
Beachside Cafe Collection Colors—Delicious colors inspired by a beautiful break at the beach.
Body Material
Paperboard
Dispenser Color/Design
Turquoise
Shape
Square
Note Dispenser Type
Cabinet Pack Tray
Pad Type
Pop-Up
Description
Post-it® Pop-up Notes Original Pop-up Refill, 3 x 3, Marseille Collection, 100 Sheets/Pad, 18 Pads/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.