Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pad, 25"X30", Yellow, PK4 561-VAD-4PK

Pad, 25"X30", Yellow, PK4 (Discontinued)

  • Mfr # 561-VAD-4PK
  • Zoro # G5026835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561-VAD-4PK
Zoro #
G5026835
UPC #
053200019440
Country of Origin
United States

Dimensions

Sheet Size
25 x 30
Size
25 x 30
Length
30"
Width
25"
Sheet Ruling Size
1 1/2"
Overall Length
30 in

Details

Item
Pad,25"X30",Yellow,PK4
Color
Yellow
Paper Weight
13.84 lbs; 18.5 lb Bond
Number of Sheets
30
Rule
Presentation Format
Features
Vertical-Orientation Value Pack—Stock up and save!
Weight
13.84 lbs
Material
Cardboard
Paper Color
Yellow
Binding
Stapled
Sheet Perforation
Macro-Perforation
Sheet-Ruling Color
Blue
Number of Subjects/Sections
1
Body Material
Cardboard

Description

Pad,25 In.X30 In.,Yellow,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.