Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pads in Playful Primary Collection Colors, 2" x 2", 90 Sheets/Pad, PK8 622-8SSAN

Pads in Playful Primary Collection Colors, 2" x 2", 90 Sheets/Pad, PK8 (Discontinued)

  • Mfr # 622-8SSAN
  • Zoro # G5026747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622-8SSAN
Zoro #
G5026747
UPC #
051141325033
Country of Origin
United States

Dimensions

Sheet Size
2" x 2"
Size
2" x 2"

Details

Item
Pad,2"X2",Supr Sticky,Ast,PK8
Color
Playful Primaries Collection
Paper Weight
0.33 lbs
Number of Sheets
90
Rule
Unruled
Product Type
Pad,2"X2",Supr Sticky,Ast,PK8
Weight
0.33 lbs
Application
Message
Pad Type
Super-Sticky
Shape
Square

Description

Experience the power of 2X stickiness and add joy to your day with the celebrated rainbow hues of the Playful Primaries collection. Super Sticky Notes stick to practically everything, everywhere! Revolutionary technology ensures your notes will stick securely to most surfaces yet remove cleanly! Versatile and essential, they're the perfect solution for lists, reminders, color-coding, labeling, brainstorming, storyboarding and even mural art. As they adhere firmly to walls, windows, doors, worksurfaces, mirrors and more, you can stick and restick them wherever they're most likely to be noticed. To enhance your note-taking experience, download the free Post-it® App to your smartphone or tablet and instantly capture, save and share your important notes.


  • Experience the power of 2X stickiness.
  • Add joy to your day with the Playful Primaries collection.
  • Stick and restick practically anywhere.
  • Always remove cleanly.
  • Ideal for reminders, lists, color-coding and more.
  • To enhance your experience, download the free Post-it® App.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.