Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pad, 3"x3", Recyc, Popup, Canary, PK12 R330RP-12YW

Pad, 3"x3", Recyc, Popup, Canary, PK12 (Discontinued)

  • Mfr # R330RP-12YW
  • Zoro # G5024559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R330RP-12YW
Zoro #
G5024559
UPC #
053200022969
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Pad,3"x3",Recyc,Popup,Canary,PK12
Color
Canary Yellow
Paper Weight
1.18 lbs
Number of Sheets
100
Rule
Unruled
For Use With
3" x 3" Pop-Up Dispensers
Features
Canary Yellow—Deliver messages with confidence.
Weight
1.18 lbs
Shape
Square
Pad Type
Pop-Up

Description

Pad,3 In.x3 In.,Recyc,Popup,Canary,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.