Zoro Homepage
This item is Discontinued.
Post-It Pad, 3"x3", Recyc, Popup, Ps, PK12 R330RP-12AP

Pad, 3"x3", Recyc, Popup, Ps, PK12 (Discontinued)

  • Mfr # R330RP-12AP
  • Zoro # G5024568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R330RP-12AP
Zoro #
G5024568
UPC #
051141916316
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Self-Stick Pads
Color
Sweet Sprinkles Collection
Paper Weight
1.22 lbs
Number of Sheets
100
Rule
Unruled
Weight
1.22 lbs
Features
Sweet Sprinkles Collection—Satisfy your craving for sweet colors.
For Use With
3" x 3" Pop-Up Dispensers
Shape
Square
Pad Type
Pop-Up

Description

Pad,3 In.x3 In.,Recyc,Popup,Ps,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.