Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pads in Canary Yellow, Cabinet Pack, Note Ruled, 4" x 4", 90 Sheets/Pad, PK12 675-12SSCP

Pads in Canary Yellow, Cabinet Pack, Note Ruled, 4" x 4", 90 Sheets/Pad, PK12 (Discontinued)

  • Mfr # 675-12SSCP
  • Zoro # G5025837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-12SSCP
Zoro #
G5025837
UPC #
051131945920
Country of Origin
United States

Dimensions

Sheet Size
4" x 4"
Size
4" x 4"

Details

Item
Pad,4"X4",Cabinet,Canary,PK12
Color
Canary Yellow
Paper Weight
1.986 lbs
Number of Sheets
90
Rule
Note Ruled
Weight
1.986 lbs
Material
Paperboard
Features
Cabinet Pack—Includes 12 pads in a convenient tray to help you keep your supplies neat and organized.
Includes
(1) Cabinet Pack Tray
Body Material
Paperboard
Note Dispenser Type
Cabinet Pack Tray
Dispenser Color/Design
Yellow
Pad Type
Super-Sticky
Shape
Square
Refillable (Yes/No)
No

Description

Experience the power of 2X stickiness. Super Sticky Notes stick to practically everything, everywhere! Revolutionary technology ensures your notes will stick securely to most surfaces yet remove cleanly! Versatile and essential, they're the perfect solution for lists, reminders, color-coding, labeling, brainstorming, storyboarding and even mural art. As they adhere firmly to walls, windows, doors, worksurfaces, mirrors and more, you can stick and restick these classic Canary Yellow notes wherever they're most likely to be noticed. To enhance your note-taking experience, download the free Post-it® App to your smartphone or tablet and instantly capture, save and share your important notes.


  • Experience the power of 2X stickiness.
  • Stick and restick practically anywhere.
  • Always remove cleanly.
  • Ideal for reminders, lists, color-coding and more.
  • Classic Canary Yellow color helps your notes break through.
  • To enhance your experience, download the free Post-it® App.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.