Zoro Homepage

Pad, 4"X6", Canary, PK5

  • Mfr # 660-5PK

  • Zoro # G5025968


product price: $12.19
/pk 5, $2.44/ea
Sold in multiples of 12 for $146.28

Key Features

Color
Canary Yellow
Paper Weight
1.29 lbs
Number of Sheets
100
Rule
Note Ruled
Sheet Size
4" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-5PK
Zoro #
G5025968
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4" x 6"
Size
4" x 6"

Details

Item
Pad
Color
Canary Yellow
Paper Weight
1.29 lbs
Number of Sheets
100
Rule
Note Ruled
Weight
1.29 lbs
Recycled Content
0 %
Shape
Rectangular
Pad Type
Standard
Pads per Pack
5
Adhesion
Standard
Sheets per Pad
100

Description

Pad, 4 x 6 in, Adhesion Standard, Color Canary Yellow, Recycled Content 0 Percent, Sheets per Pad 100, Rule Ruled, Pads per Pack 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.