Zoro Homepage

Pad, Easel 25"x30", Post-It, White, PK4

  • Mfr # 559-VAD

  • Zoro # G5026887


product price: $164.99
/pk 4, $41.25/ea
Free Shipping & Returns

Key Features

Color
White
Material
Cardboard
Features
Vertical-Orientation
Number of Sheets
30
Sheet Size
25 x 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559-VAD
Zoro #
G5026887
UPC #
021200468155
Country of Origin
United States

Dimensions

Sheet Size
25 x 30
Width
25"
Pad Length
30"

Details

Item
Pad,Easel 25"x30",Post-It,White,PK4
Color
White
Material
Cardboard
Features
Vertical-Orientation
Number of Sheets
30
Paper Type
Unruled
Product Type
Pad,Easel 25"x30",Post-It,White,PK4
Pad-Binding Edge
Top
Headband Strip Color
Yellow
Sheet Basis Weight (lb)
18.5 lb Bond
Number of Subjects/Sections
1
Pad-Binding Type
Stapled

Description

Pad,Easel 25 In.x30 In.,Post-It,White,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.