Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pad, Easel, 25"x30", Recycl Vp, White, PK6 559RPVAD6

Pad, Easel, 25"x30", Recycl Vp, White, PK6 (Discontinued)

  • Mfr # 559RPVAD6
  • Zoro # G5026905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559RPVAD6
Zoro #
G5026905
UPC #
051141930114
Country of Origin
United States

Dimensions

Sheet Size
25 x 30
Width
25"
Height
35.80"
Length
30"

Details

Item
Pad,Easel,25"x30",Recycl Vp,White,PK6
Color
White
Material
Cardboard
Features
Vertical-Orientation
Number of Sheets
30
Paper Type
Unruled
Product Type
Pad,Easel,25"x30",Recycl Vp,White,PK6
Weight
19.67 lbs
Pad-Binding Edge
Top
Sheet Basis Weight (lb)
18.5 lb Bond
Pad-Binding Type
Stapled
Headband Strip Color
Green
Number of Subjects/Sections
1

Description

Pad,Easel,25 In.x30 In.,Recycl Vp,White,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.