
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559RP
Zoro #
G5026911
UPC #
051131996632
Country of Origin
United States
Dimensions
Sheet Size
25 x 30
Width
25"
Length
30"
Details
Item
Pad,Easel,25"x30",Recycl,White,PK2
Color
White
Material
Cardboard
Features
Vertical-Orientation
Paper Type
Unruled
Number of Sheets
30
Weight
7.44 lbs
Number of Subjects/Sections
1
Headband Strip Color
Green
Sheet Basis Weight (lb)
18.5 lb Bond
Pad-Binding Type
Stapled
Pad-Binding Edge
Top
Description
Pad,Easel,25 In.x30 In.,Recycl,White,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.