Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad, Easel, 8"X6", Ast, PK4

  • Mfr # 6845-SSP

  • Zoro # G5025380


product price: $17.55
/pk 4, $4.39/ea

Key Features

Color
Energy Boost Collection
Sheet Size
8" x 6"
Number of Sheets
45
Paper Type
Unruled
Weight
0.974 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6845-SSP
Zoro #
G5025380
UPC #
021200507274
Country of Origin
United States

Dimensions

Sheet Size
8" x 6"

Details

Item
Pad,Easel,8"X6",Ast,PK4
Color
Energy Boost Collection
Number of Sheets
45
Paper Type
Unruled
Weight
0.974 lbs
Shape
Rectangular

Description

Pad,Easel,8 In.X6 In.,Ast,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.