Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pad, Note 3"x3" TropiCanaryl, Ast, PK24 654-24SST-CP

Pad, Note 3"x3" TropiCanaryl, Ast, PK24 (Discontinued)

  • Mfr # 654-24SST-CP
  • Zoro # G5026379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-24SST-CP
Zoro #
G5026379
UPC #
051141911410
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Self-Stick Pads
Color
Oasis Collection
Paper Weight
1.5 lbs
Number of Sheets
70
Rule
Unruled
Material
Paperboard
Weight
1.5 lbs
Includes
(1) Cabinet Pack Tray
Features
Cabinet Pack—Includes 24 pads in a convenient tray to help you keep your supplies neat and organized.
Body Material
Paperboard
Dispenser Color/Design
Brown/Green
Note Dispenser Type
Cabinet Pack Tray
Pad Type
Super-Sticky
Shape
Square

Description

Pad,Note 3 In.x3 In. TropiCanaryl,Ast,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.