Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pads in Energy Boost Collection Colors, 3" x 3", 90 Sheets/Pad, PK5 654-5SSUC

Pads in Energy Boost Collection Colors, 3" x 3", 90 Sheets/Pad, PK5 (Discontinued)

  • Mfr # 654-5SSUC
  • Zoro # G5026318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-5SSUC
Zoro #
G5026318
UPC #
021200469060
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Pad,Note 3"x3",Ult,PK5
Color
Energy Boost Collection
Paper Weight
0.465 lbs
Number of Sheets
90
Rule
Unruled
Product Type
Pad,Note 3"x3",Ult,PK5
Application
Reminder
Weight
0.465 lbs
Pad Type
Super-Sticky
Shape
Square

Description

Experience the power of 2X stickiness and get the creative juices flowing with the bright, playfully dynamic colors of the Energy Boost Collection. Super Sticky Notes stick to practically everything, everywhere, and these vibrant, spirited colors can brighten your mood and your messages! Revolutionary technology ensures your notes will stick securely to most surfaces yet remove cleanly. Versatile and essential, they're the perfect solution for lists, reminders, color-coding, labeling, brainstorming, storyboarding and even mural art. As they adhere firmly to walls, windows, doors, worksurfaces, mirrors and more, you can stick and restick them wherever they're most likely to be noticed. To enhance your note-taking experience, download the free Post-it® App to your smartphone or tablet and instantly capture, save and share your important notes.


  • Experience the power of 2X stickiness.
  • Get the creative juices flowing with the Energy Boost Collection.
  • Vibrant, spirited colors can brighten your mood and messages.
  • Stick and restick practically anywhere.
  • Always remove cleanly.
  • Ideal for reminders, lists, color-coding and more.
  • To enhance your experience, download the free Post-it® App.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.