Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pad, Note 3"x3", Ultra, Asstrd, PK18 R330-18AUCP

Pad, Note 3"x3", Ultra, Asstrd, PK18 (Discontinued)

  • Mfr # R330-18AUCP
  • Zoro # G5024665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R330-18AUCP
Zoro #
G5024665
UPC #
051131971554
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Pad,Note 3"x3",Ultra,Asstrd,PK18
Color
Floral Fantasy Collection
Paper Weight
1.857 lbs
Number of Sheets
100
Rule
Unruled
Weight
1.857 lbs
Material
Paperboard
Includes
(1) Cabinet Pack Tray
Features
Floral Fantasy Collection Colors—Renew and deepen your connection to nature. Imagine yourself getting lost in beautiful bouquets of colorful blooms!
For Use With
3" x 3" Pop-Up Dispensers
Body Material
Paperboard
Dispenser Color/Design
Green
Shape
Square
Pad Type
Pop-Up
Note Dispenser Type
Cabinet Pack Tray

Description

Pad,Note 3 In.x3 In.,Ultra,Asstrd,PK18, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.