Zoro Homepage

Pad, Pop-Up, Note, Yellow, PK24

  • Mfr # R33024VAD

  • Zoro # G5024647


product price: $30.69
/pk 24, $1.28/ea

Key Features

Color
Canary Yellow
Paper Weight
2.4 lbs
Number of Sheets
100
Rule
Unruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R33024VAD
Zoro #
G5024647
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Pad,Pop-Up,Note,Yellow,PK24
Color
Canary Yellow
Paper Weight
2.4 lbs
Number of Sheets
100
Rule
Unruled
Shape
Square
Features
Value Pack—Stock up and save!
Pad Type
Pop-Up
For Use With
3" x 3" Pop-Up Dispensers

Description

Pad,Pop-Up,Note,Yellow,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.