Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pad, Post-It, 3"x3", PK24 654-24APVAD

Pad, Post-It, 3"x3", PK24 (Discontinued)

  • Mfr # 654-24APVAD
  • Zoro # G5026449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-24APVAD
Zoro #
G5026449
UPC #
051131971547
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Self-Stick Pads
Color
Beachside Cafe Collection
Paper Weight
2.349 lbs
Number of Sheets
100
Rule
Unruled
Features
Value Pack—Includes 24 pads.
Weight
2.349 lbs
Shape
Square
Pad Type
Standard

Description

Pad,Post-It,3 In.x3 In.,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.