Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Pad, Post-It, 4"X8", Print, PK3 7366-OFF3

Pad, Post-It, 4"X8", Print, PK3 (Discontinued)

  • Mfr # 7366-OFF3
  • Zoro # G5025128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7366-OFF3
Zoro #
G5025128
UPC #
051141902043
Country of Origin
United States

Dimensions

Size
4" x 8"

Details

Item
Self-Stick Pads
Color
Assorted
Paper Weight
1.06 lbs
Number of Sheets
75
Rule
Checklist Ruled

Description

Pad,Post-It,4 In.X8 In.,Print,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.