Zoro Homepage

Pad, Post-It Lined 3"X3", Yellow, PK6

  • Mfr # 630-6PK

  • Zoro # G5026710


product price: $9.39
/pk 6, $1.57/ea
Sold in multiples of 24 for $225.36

Key Features

Color
Canary Yellow
Paper Weight
0.589 lbs
Number of Sheets
100
Rule
Note Ruled
Sheet Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-6PK
Zoro #
G5026710
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Pad,Post-It Lined 3"X3",Yellow,PK6
Color
Canary Yellow
Paper Weight
0.589 lbs
Number of Sheets
100
Rule
Note Ruled
Shape
Square
Pad Type
Standard

Description

Pad,Post-It Lined 3 In.X3 In.,Yellow,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.